Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Well Tank, 68 gal, 25 psi

  • Mfr # WX-404C

  • Zoro # G016173962


product price: $3,969.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
68 gal
Overall Height
48 in
Body Material
Steel
Drawdown @ 20-40 PSI
30.6 gal
Tank Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-404C
Zoro #
G016173962
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Tank Diameter
24 in
Manufacturer Warranty Length
3 yr
Inlet Diameter
1 1/4 in

Details

Tank Capacity
68 gal
Item
Well Tank
Body Material
Steel
Drawdown @ 20-40 PSI
30.6 gal
Tank Orientation
Vertical
Water Temperature - Maximum
200 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Working Pressure - Maximum
125 psi
Environment
Indoor/Outdoor
Installation
Floor Standing
Inlet Gender
Female
Inlet Standard
NPT
ASME Boiler and Pressure Rated
Rated ASME Section VIII Division 1
Drawdown @ 40-60 PSI
21.53 gal
Precharge Pressure
25 psi
Product Type
Water Tank
Tank Technology
Diaphragm
Includes Pump Stand
No Pump Stand Included
Drawdown @ 30-50 PSI
25.38 gal
Series
Well-X-Trol

Description

Gallon ASME Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.