Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Well Tank, 86 gal, 38 psi

  • Mfr # CH-86

  • Zoro # G816424134


product price: $1,358.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
47 in
Tank Capacity
86 gal
Tank Orientation
Vertical
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1
Drawdown @ 50-70 PSI
20.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-86
Zoro #
G816424134
UPC #
642031530271
Country of Origin
United States

Dimensions

Overall Height
47 in
Tank Diameter
26 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
5 yr

Details

Item
Well Tank
Tank Capacity
86 gal
Tank Orientation
Vertical
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1
Drawdown @ 50-70 PSI
20.3 gal
Precharge Pressure
38 psi
Drawdown @ 60-80 PSI
20.78 gal
Drawdown @ 30-50 PSI
32.1 gal
Includes Pump Stand
No Pump Stand Included
Working Pressure - Maximum
125 psi
Body Material
Steel
Drawdown @ 40-60 PSI
27.23 gal
Installation
Floor Standing
Inlet Standard
NPT
Drawdown @ 20-40 PSI
38.7 gal
NSF Certifications for Food and Drinking Water
NSF 61
Water Temperature - Maximum
200 Degrees F
Drawdown @ 70-90 PSI
18.56 gal
Environment
Indoor/Outdoor
Product Type
Water Tank
Inlet Gender
Female
Series
Champion
Tank Technology
Diaphragm
Drawdown @ 80-100 PSI
16.77 gal

Description

Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.