Zoro Homepage

Well Tank, 90 gal, 25 psi

  • Mfr # WX-405C

  • Zoro # G516174001


product price: $4,150.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
59 in
Tank Capacity
90 gal
Installation
Floor Standing
Body Material
Steel
Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-405C
Zoro #
G516174001
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59 in
Tank Diameter
24 in
Manufacturer Warranty Length
3 yr
Inlet Diameter
1 1/4 in

Details

Item
Well Tank
Tank Capacity
90 gal
Installation
Floor Standing
Body Material
Steel
Inlet Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61
Includes Pump Stand
No Pump Stand Included
Series
Well-X-Trol
Inlet Standard
NPT
Drawdown @ 40-60 PSI
28.5 gal
Precharge Pressure
25 psi
Environment
Indoor/Outdoor
Water Temperature - Maximum
200 Degrees F
Drawdown @ 20-40 PSI
40.5 gal
Product Type
Water Tank
Tank Technology
Diaphragm
Working Pressure - Maximum
125 psi
Drawdown @ 30-50 PSI
33.6 gal
Tank Orientation
Vertical
ASME Boiler and Pressure Rated
Rated ASME Section VIII Division 1

Description

Gallon ASME Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.