Well-X-Trol 32 Gallon, Water Pressure Tank

  • Mfr # WX-203

  • Zoro # G321718506


product price:  $844.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1 in
Max. Working Pressure (PSI)
150 psi
Construction Material
Steel
Max. Temp. (F)
200°F
Precharge Pressure (PSI)
38 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WX-203
Zoro #
G321718506
UPC #
642031644572
Country of Origin
United States

Dimensions

Connection Size
1 in
Dia. (In.)
15.375 in
Overall Height
45 in

Details

Max. Working Pressure (PSI)
150 psi
Construction Material
Steel
Max. Temp. (F)
200°F
Item
Water Pressure Tank
Precharge Pressure (PSI)
38 psi
Tank (Gal.)
32 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.