Well-X-Trol 44 Gallon Well Tank
- Mfr # WX-250
- Zoro # G821718501
product price:Â
$
1,280.99
/ea
Free Shipping & Returns
Key Features
Tank (Gal.)
44
Dia. (In.)
22
Construction Material
Steel
Overall Height
36 in
Max. Temp. (F)
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX-250
- Zoro #
- G821718501
- UPC #
- 642031644718
- Country of Origin
- United States
Dimensions
- Dia. (In.)
- 22
- Overall Height
- 36 in
- Connection Size
- 1-1/4 in
Details
- Item
- Well Tank
- Tank (Gal.)
- 44
- Construction Material
- Steel
- Max. Temp. (F)
- 200 Degrees F
- Max. Working Pressure (PSI)
- 150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.