Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Well-X-Trol 62 Gallon Well Tank

  • Mfr # WX-251

  • Zoro # G121718508


product price: $2,047.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46.75 in
Max. Temp. (F)
200°F
Tank (Gal.)
62 gal
Connection Size
1-1/4 in
Dia. (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-251
Zoro #
G121718508
UPC #
642031644770
Country of Origin
United States

Dimensions

Overall Height
46.75 in
Connection Size
1-1/4 in
Dia. (In.)
22 in

Details

Item
Well Tank
Max. Temp. (F)
200°F
Tank (Gal.)
62 gal
Construction Material
Steel
Precharge Pressure (PSI)
38 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.