Zoro Homepage

Amy Howard at Home 264282 32 oz Medium Tint Base

  • Mfr # 264282

  • Zoro # G004064470


product price: $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264282
Zoro #
G004064470
UPC #
701354877828
Country of Origin
United States

Description

32 OZ, Medium Tint Base For One Step Paint, Chalky Vintage Finish, Resistant To Splatter, UV & Water Resistant, No Stripping, Sanding, Priming Or Sealing Needed.

Specifications
  • Capacity: 32 oz
  • Country of Origin: UnItalyed States
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.