Shop AMZGIRL
See all product information
Create Account
Laser Hair Removal for Women and Men, IPL Hair Removal 999,999 Flashes Permanent Hair Removal Device
- Mfr # 750124700M
- Zoro # G222980569
product price:Â
$
26.69
/ea
Key Features
Length
7.99 in
Color
Rose Gold
Height
2.32 in
Width
6.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124700M
- Zoro #
- G222980569
- UPC #
- 669185484779
- Country of Origin
- China
Dimensions
- Length
- 7.99 in
- Height
- 2.32 in
- Width
- 6.93 in
Details
- Color
- Rose Gold
- Item
- Laser Hair Remover
Description
Newest Design and Professional IPL Hair Removal. Hire hair removal experts to develop a revolutionary new hair removal system. Laser hair removal device has been tested thousands of times. The ergonomically designed shape and lightweight is convenient to hold, you could easier to use it. Built-in cooling mechanism greatly increase the comfort of the hair removal experience. Cooling System & PainlessThis laser hair removal system is upgraded with a freezing point function, so that the temperature when touching the skin is only about 10C. This makes hair removal painless, even the most sensitive areas are safe to use - no gels, creams, or ice packs needed. Permanent & 999,999 FlashesThe principle is to emit a strong intense pulse light and be absorbed by the hair follicle, the hair removal device breaks the cycle of hair regrowth, stimulates hair follicle to enter dormant period to achieving permanent hair removal result. Visible hair reduction in just 6-8 weeks.Upgraded 999,999 flashes enough for your whole family use. You can get the same hair removal effect as that in a beauty salon and spend less money. Auto/Manual Modes & Full Body Use The IPL hair remover features Manual Mode (single flash) for bikini lines, upper lip, chin, face, and armpits, and Auto Mode (continuous flash) for the back, chest, stomach, arms, and legs. NOT suitable for eyebrows and Tattoos. Professional Hair Removal ServiceContact us immediately if you arent satisfied with our products,or you have other requirements on our services.Time to see results vary from individual to individual. Please make a concrete analysis and give it time and be patience with the process.Note: This is a corded hair removal device, not a cordless design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.