
AC Charger 2-Bank 70A, 12V Out, 85-264VAC In Power-Factor Correction
Mfr # BCA1050-12
Zoro # G514565856
product price: $1,789.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCA1050-12
Zoro #
G514565856
UPC #
-
Country of Origin
Canada
Description
AC Charger 2-Bank 70A, 12V Out, 85-264VAC In Power-Factor Correction The BCA1050 Series battery charger provides up to 1000 watts of charging power to a one- or two-bank battery system at 12, 24, 32, 36, 48, or 72 rail VDC from an 85 – 264 VAC source. The BCA1050 Series chargers BCA and power supplies PWS are designed to supply a DC load or charge a battery at 12, 24, 32, 36, 48, or 72 rail VDC. The 1050 family provides up to 1000 watts of precision power, while the 1550 family can supply up to 1550 watts. These 1050 and 1550 families are identical to their previous models 1005 and 1505, respectively in form, fit, and function as a direct drop-in replacement. Internally, the recently updated design incorporates a Power Factor Corrected PFC input stage. The PFC input stage increases efficiency over the previous auto-switching technology. It eliminates the dead spot between 110 and 220 VAC input, allowing the power supply to run continuously from 85 to 264 VAC at 45 to 65 Hz. Heavy input and output filtering also reduce EMI to deficient levels to prevent radio interference. Extra features include visual indicators for low input voltage, charging, and overtemperature.Features: Power Factor Corrected AC Input Fast and accurate charging Can function as a power supply Visual indicators for operation and errors Five-year parts and labor warranty Specifications: Function: Battery charger Conversion: AC to DC Power Level: 1000 Input Volts: 85 – 264 VAC, 110 VAC, 110/220 VAC, 220 VAC Power Factor Corrected PFC: Yes Output Volts: 12 VDC Output Amps Continuous: 80 Input/Output Isolation: Yes Technology: Analog Charging Stages: 3 Temperature Compensation: Yes Equalize: Yes Battery Banks: 2 Product Series on the website: BCA1050 Options Codes: Z No Conformal Coating Any Model, V Digital Volt/Ammeter, U Safety Special Inspection CSA/UL, P Portable Handle Feet, M Military Rugged, E European ROHS compliant This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.