Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact UV Lamp, 254NM

  • Mfr # 353061

  • Zoro # G705299669


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Length
3.75 in
Width
12.5 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353061
Zoro #
G705299669
UPC #
-
Country of Origin
United States

Dimensions

Length
3.75 in
Width
12.5 in
Height
6.5 in

Description

Easy to handle and convenient to use. Lightweight lamps feature a durable plastic housing. Shortwave model, 254 nm, is equipped with long-life filter.
Electrical Requirement: 115VAC, 60 Hz. Weight: 1 Pounds Dimensions: 7.8 x 2.8 x 2.1 Inches (198 x 71 x 53 mm) Bulb is 6 inches longShipping Weight: 4.0001 lbs
Shipping Dimensions: 12.50 x 6.50 x 3.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.