Zoro Homepage

Hand Held UV Lamp, Longwave 365 NM

  • Mfr # 950006-02

  • Zoro # G305257083


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
18 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950006-02
Zoro #
G305257083
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
18 in
Height
6 in

Description

Lightweight models feature a comfortable, ergonomically designed handle and can also be mounted on an optional stand. Available in several wavelengths for various laboratory applications.
Electrical Requirement: 115 VAC, 60Hz Weight: 2 pounds Watts: 6Shipping Weight: 4.0001 lbs
Shipping Dimensions: 18.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.