
Replacement 365nm Bulb for High Performance UV Transilluminator 950420-01
Mfr # 34-0072-01
Zoro # G316560455
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Product Type
UV Supplies
For Use With
Research or further manufacturing use only, not for food or drug use.
Outside Diameter
0.61 in
Length
11.29 in
Product Form
Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-0072-01
Zoro #
G316560455
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
0.61 in
Length
11.29 in
Details
Item
Replacement 365nm Bulb for High Performance UV Transilluminator (950420-01)
Product Type
UV Supplies
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Form
Bulb
Application
Uv Illumination
Description
UV linear lamp which emits ultraviolet rays at 365nm.Ship weight: 1 lb.Diameter : 0.61Maximum Overall Length : 11.29Rated Life : 3000 hours Shipping Weight: 1 lbsShipping Dimensions: 4.50 x 3.50 x 18.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.