Shop ANCHOR ALLIED USA
Create Account
50001 GAPS CRACKS 3X EXPANSION FOAM 12OZ STRAW
- Mfr # 50001
- Zoro # G424979606
product price:
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50001
- Zoro #
- G424979606
- UPC #
- -
- Country of Origin
- Unknown
Description
The Anchor Allied USA 50001 Gaps & Cracks Foam Sealant is a high-performance, polyurethane-based expanding foam designed to seal, insulate, and protect against air, moisture, and energy loss. Engineered for both residential and commercial use, this foam expands up to 3 times its original volume, making it ideal for filling voids, cracks, and gaps around windows, doors, pipes, and other penetrations.
Key Features:- Triple Expansion Formula: Expands up to 3X to fill gaps greater than 1 inch, ensuring complete coverage and a tight seal.
- Straw Applicator Included: Easy-to-use straw allows for precise application in hard-to-reach areas and narrow gaps.
- Weather-Resistant Bond: Forms a durable, airtight, and water-resistant seal that helps prevent drafts, moisture intrusion, and pest entry.
- Energy Efficient: Improves insulation and reduces energy costs by sealing leaks and minimizing airflow.
- Paintable & Sandable: Once cured, the foam can be painted or sanded to match surrounding surfaces for a clean, professional finish.
- Indoor & Outdoor Use: Suitable for a wide range of environments, including basements, attics, crawl spaces, and exterior walls.
- Reusable Adapter (Optional): Some versions include a reuse adapter for multiple applications from a single can.
- Product Code: 50001
- Type: Polyurethane Expanding Foam
- Size: 12 oz aerosol can
- Expansion Rate: Up to 3X
- Application Temperature: 40°F to 100°F (4°C to 38°C)
- Cure Time: Tack-free in 10–15 minutes; fully cured in 24 hours
- Coverage: Fills gaps up to 1 inch wide; approx. 200 linear feet at 1/4" bead
- Shelf Life: 12 months (unopened)
- Color: Off-white (dries to a neutral tone)
- Packaging: 12 cans per case
- Window & Door Frames
- Wall Penetrations
- Plumbing & HVAC Openings
- Electrical Outlets
- Foundation Cracks
- Roof Gaps & Vents
Adheres to:
- Wood
- Drywall
- Concrete
- Brick
- Metal
- PVC
- Foam board
- Insulation panels
- Shake can vigorously for 30 seconds before use.
- Attach straw applicator and invert can to dispense foam.
- Apply slowly to allow controlled expansion.
- Allow foam to cure for 24 hours before trimming or painting.
- Clean uncured foam with acetone; cured foam must be cut or scraped.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.