Shop HYLOMAR

Hylomar Advanced Formulation Gasket & Jointing Compound, 85 g, Blue

  • Mfr # HUBA01
  • Zoro # G2500994

product price: 
$
30.89
/ea

Key Features

Application
Seals Metal to Metal and Plastic to Plastic With Or Without A Gasket
Color
Blue
Substrates
Metal, Plastic
Temp. Range
-58 Degrees to 662 Degrees F
Type
Non-Setting, Non-Hardening, High Temp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HUBA01
Zoro #
G2500994
UPC #
-
Country of Origin
United Kingdom
Application
Seals Metal to Metal and Plastic to Plastic With Or Without A Gasket
Color
Blue
Substrates
Metal, Plastic
Temp. Range
-58 Degrees to 662 Degrees F
Item
Gasket Sealant
Type
Non-Setting, Non-Hardening, High Temp
Full Cure
Remains Tacky
Begins to Harden
Not Specified
Flash Point
737.6 Degrees F
Viscosity
Medium
Characteristics
Resistant to Fluids Including: Industrial Fuels, Oils, Water, Engine Combustion Products, Water/Glycol, Methanol Mixtures, Lubricating Oils, Gasoline, Kerosene Fluids, Fluorocarbon Refrigerants, Non-Setting and Non-Hardening Even At High Temperatures
Specific Gravity
1.18
Container Type
Tube
Product Form
Paste
Minimum Viscosity
250,000 cps
Non-Hardening
Yes
Sealant Type
Gasket Sealant
For Material Type
Metal
Cure Type
Non-Hardening
For Fluid Type
Fuels, Kerosene, Methanol, Oil, Water
Series
Hylomar Advanced
Storage Requirements
41 Degrees to 77 Degrees F
Shelf Life
3 yr
Resistance Properties
Gasoline Resistant, Vibration Resistant
Maximum Operating Temperature
482 Degrees F
Minimum Operating Temperature
-67 Degrees F
Features
Solvent Free
Clean Up Method
Soap and Water
Maximum Viscosity
250,000 cps
Full Cure Time
Remains Tacky
Wire Color
Blue

Dimensions

Size
85 g
Container Size
3 oz
Fits Chest Size
Solvent Free

Description

Hylomar Advanced Formulation is a solvent-free, non-setting, non-hardening gasket and jointing compound, supplied in an 85 g (3 oz) tube. It functions as a gasket dressing and flange sealant, applied as a mobile compound that fills and seals surface imperfections in flange faces rather than forming a set film. Because it does not set or harden, parts can be assembled immediately or left indefinitely before jointing, and the compound can be removed from dismantled components with an acetone-soaked cloth without scraping. It resists most automotive fluids and many other chemicals, as well as joint vibration, shock, and differential thermal expansion, and operates from -55°C to 250°C (-67°F to 482°F). Manufacturer Specifications: Product: Hylomar Advanced Formulation · Type: Solvent-free, non-setting, non-hardening gasket & jointing compound Color: Blue · Appearance: Non-setting paste Specific gravity: 1.16–1.20 (ASTM D4659) Viscosity: 250,000 ±50,000 mPa·s (Spindle No. 6 @ 2.5 rpm, 25°C; BS 5350 Part B9) Temperature range: -55°C to 250°C (-67°F to 482°F) Flash point: 195°C (383°F) (ASTM D92) · Auto-ignition: 429°C (804.2°F) (ASTM E659) Solubility in water: None · Typical surface finish: 2.0 μm Ra · Coverage: 2.0 m2 per 100 g Non-hardening / non-setting: Yes · Assembly time: Immediate or indefinite · Cleanup: Acetone (no scraping) Hazard classification: Non-hazardous (per manufacturer; see SDS) Shelf life: Minimum 3 years, unopened, stored 5°C to 25°C (41°F to 77°F) Typical applications (per manufacturer): gasket dressing and flange sealing against lubricants and automotive fluids; cylinder liners to engine block, cylinder head cam caps, electric motor end plate covers, fuel injector gland nuts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.