Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft x 12 ft Tarp, Brown

  • Mfr # 103-92562

  • Zoro # G403902304


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Finished Size
10 ft x 12 ft
Color
Brown
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-92562
Zoro #
G403902304
UPC #
604669209721
Country of Origin
United States

Dimensions

Finished Size
10 ft x 12 ft
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft

Details

Color
Brown
Item
Tarp

Description

  • Width: 10'.
  • Length: 12'.
  • Material: Canvas.
  • Color: Brown.
  • Resistance: Water Mildew.
  • High quality components.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.