103-43-123 1 in. x 25 ft. Read Tape Measure

  • Mfr # 103-43-123

  • Zoro # G103856730


product price:  $46.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103-43-123
Zoro #
G103856730
UPC #
604669125953
Country of Origin
China

Description

Features
  • Sliding lock.
  • Sliding end hook for true zero measurements.
  • Nail slot for drawing circles.
  • Groove for measuring on string or wire.
  • Blade Finish - Yellow Enamel.
  • Blade Length - 26 ft.
  • Blade Material - Steel.
  • Blade Style - A30.
  • Blade Width - 1 in.
  • Case Material - ABS.
  • Color - Chrome.
  • End Type - Hook.
  • Finish - Chrome.
  • Graduation(s) - 1/8 in.
  • Height - 6 7/8 in.
  • Length - 4 7/8 in.
  • Material - Chrome.
  • Measuring System - English/Metric.
  • Mounting - Belt Clip.
  • No. of Scales - 2.
  • Reel Finish - Chrome.
  • Reel Type - Closed Reel.
  • Return Motion - Power.
  • Type - Single Side Tape.
  • Width - 2 1/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.