14 Piece Combination Wrench Set, Quad Grip, Metric, 14PK

  • Mfr # 103-04-815

  • Zoro # G015761948


product price: $192.99
/pk 14, $13.79/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-04-815
Zoro #
G015761948
UPC #
604669125298
Country of Origin
China

Description

Features -Hardened and tempered. -Convenient size for easy mobility. -Fully polished for increased comfort. -Roll pouch for easy organization Specification -No. of Points - 12 -Opening Size - 9 mm. [Min] 32 mm. [Max] -Opening Type - Open/Box -Includes - Vinyl Pouch -Material - Forged Alloy Steel -Finish - Nickel Chrome Plated -Measuring System - Metric -Quantity - 14 per set -Item Weight - 10.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.