This item is Discontinued.

Anchor Brand 14.6 in. 50 lb Cable Tie, Green 102-1450GRN

14.6 in. 50 lb Cable Tie, Green (Discontinued)

  • Mfr # 102-1450GRN
  • Zoro # G516316081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-1450GRN
Zoro #
G516316081
UPC #
-
Country of Origin
China

Description

Buy various types of USB Cables and connectors for your equipment and installation at low prices and enjoy uninterrupted technical facility at home or office. Our cables are all constructed to be reliable and durable and suit variety of applications. This product has high quality construction, durability and reliability which meet technical requirements completely with affordable prices and value for money. Features Cable Tie,Green Specifications Color: Green Size: 14.6in Weight: 50 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.