25 x 1 in. Tape Measure Neon Yellow

  • Mfr # 103-43-127

  • Zoro # G015763652


product price:  $29.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-43-127
Zoro #
G015763652
UPC #
604669125960
Country of Origin
China

Description

Features -Sliding lock. -Sliding end hook for true zero measurements. -Nail slot for drawing circles. -Groove for measuring on string or wire. -Blade Finish - Yellow Enamel. -Blade Length - 10 ft. -Blade Material - Steel. -Blade Style - A17. -Blade Width - 0.25 in. -Color - Yellow. -End Type - Hook. -Increment Scale - 1 mm. at 1 dm 1/16 in. at 1 in. -Measuring System - Inch. -No. of Scales - 2. -Reel Type - Closed Reel. -Return Motion - Spring. -Type - Single Side Tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.