Zoro Homepage

36 in. Heavy Duty Pipe Wrench

  • Mfr # 103-01-336

  • Zoro # G315761891


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-01-336
Zoro #
G315761891
UPC #
604669124901
Country of Origin
China

Description

Features -Accurately machined jaws and adjustment nut. -Hardened and tempered. -Malleable handles with heavy duty enamel finish Specification -Head Angle - 15° -Overall Length - 36 in. -Handle Type - I-Beam -Material - Malleable Alloy -Finish - Paint -Jaw Material - Drop Forged Steel -Quantity - 6 per pack -Item Weight - 19.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.