Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Slipjoint Pliers Polished

  • Mfr # 103-10-008

  • Zoro # G815779952


product price: $22.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-10-008
Zoro #
G815779952
UPC #
604669125366
Country of Origin
China

Description

Features -Hardened and tempered. -Global Product Type - Slip Joint Pliers. -Finish - Nickel Chrome. -Handle Type - Matte Finish Cushion Grips. -Material - Drop Forged Steel. -Overall Length - 8 in. -Item Weight - 0.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.