This item is Discontinued.

Anchor Brand Anchor Brand 103-AB-RW50 Anchor Rigwash 103-AB-RW50

Anchor Brand 103-AB-RW50 Anchor Rigwash (Discontinued)

  • Mfr # 103-AB-RW50
  • Zoro # G204048256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-AB-RW50
Zoro #
G204048256
UPC #
604669204276
Country of Origin
United States

Description

  • Rig Wash Detergents.
  • Spray dried, built synthetic detergent for all around cleaning.
  • Effectively cuts grease and oil fast in hard, soft, hot or cold water.
  • Contains corrosion inhibitor.
  • Biodegradable.
  • Averages 5.6% phosphorous.
  • Applications: Hand Cleaning, Derricks, Stairways, Rigging Equipment.
  • Capacity Weight: 50 lb.
  • Packing Type: Drum.
  • Type: Rig Wash.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.