This item is Discontinued.

Anchor Brand Cable Tie, 24-1/2 in L, 7.20 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK 102-24175N

Cable Tie, 24-1/2 in L, 7.20 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK (Discontinued)

  • Mfr # 102-24175N
  • Zoro # G510547344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-24175N
Zoro #
G510547344
UPC #
604669135754
Country of Origin
China

Dimensions

Nominal Length
24-1/2 in
Width
0.335 in
Nominal Max. Bundle Dia.
7.20 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.