
Cable Tie, 36 in L, 11 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength
Mfr # 102-36175UVB
Zoro # G510547603
product price: $56.15
/eaKey Features
Cable Tie Style
Standard, UV Resistant
Nominal Length
36 in
Width
0.335 in
Nominal Max. Bundle Dia.
11 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102-36175UVB
Zoro #
G510547603
UPC #
604669135785
Country of Origin
China
Dimensions
Nominal Length
36 in
Width
0.335 in
Nominal Max. Bundle Dia.
11 in
Details
Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.