This item is Discontinued.

Anchor Brand Cable Tie, 36 in L, 11 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength 102-36175N

Cable Tie, 36 in L, 11 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength (Discontinued)

  • Mfr # 102-36175N
  • Zoro # G410547765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-36175N
Zoro #
G410547765
UPC #
604669135778
Country of Origin
China

Dimensions

Nominal Length
36 in
Width
0.335 in
Nominal Max. Bundle Dia.
11 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.