Shop ANCHOR HOCKING
See all product information
Create Account
Rocks Glass, 12 oz, Clear
- Mfr # 15033L24
- Zoro # G922782159
product price:Â
$
31.15
/ea
Key Features
Capacity
12 oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15033L24
- Zoro #
- G922782159
- UPC #
- 076440150339
- Country of Origin
- Thailand
- Capacity
- 12 oz
- Color
- Clear
Description
Anchor Hocking Rocks Glass, 12 oz, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.