Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Shelter, Regular

  • Mfr # 9003077

  • Zoro # G3988765


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Includes
Blue Nylon Duck Carrying Case, Instructional DVD, Plastic Case Liner
Color
Silver
Open Height
15.5 in
Standards
ISO-9001, USFS 5100-606
Accommodates
Firefighters up to 6 ft 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9003077
Zoro #
G3988765
UPC #
-
Country of Origin
United States

Dimensions

Open Height
15.5 in
Open Length
86 in
Open Width
31 in
For Firefighter Size
Up to 6 ft 1 in Tall and Girth Less Than 53 in

Details

Item
Fire Shelter
Includes
Blue Nylon Duck Carrying Case, Instructional DVD, Plastic Case Liner
Color
Silver
Standards
ISO-9001, USFS 5100-606
Accommodates
Firefighters up to 6 ft 1 in
Features
Designed As A Last Resort
Protects From
Convective Heat
Shelter Type
Forest Fire Shelter
Outer Shell Material
Nylon

Description

Fire Shelter, Color Silver, For Firefighter Size Up to 6 ft 1 in Tall and Girth Less Than 53 in, Includes Blue Nylon Duck Carrying Case, Instructional DVD, Plastic Case Liner, Open Height 15.5 in, Open Length 86 in, Open Width 31 in, Size Regular, Shelter Type Forest Fire Shelter, Features Designed As A Last Resort, Outer Shell Material Nylon, Protects From Convective Heat, Standards ISO-9001, USFS 5100-606

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.