Zoro Homepage

Various Applications, 2436

  • Mfr # 2436

  • Zoro # G9492048


product price: $13.19
/ea

Key Features

Color
Blue
Length
36 ft
Thickness
5 mil
Material
Polyethylene
Width
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2436
Zoro #
G9492048
UPC #
8110602436
Country of Origin
Unknown

Dimensions

Length
36 ft
Thickness
5 mil
Width
24 ft

Details

Color
Blue
Material
Polyethylene
Resistance Properties
Fade Resistant; Rot and Rust Proof; Sun Resistant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.