This item is Discontinued.

This item is Discontinued.
Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (Discontinued)
Mfr #
4118515
Zoro #
G4216099
UPC # 721844429788
Country of Origin United States
Category Food Containers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4118515
- Zoro #
- G4216099
- UPC #
- 721844429788
- Country of Origin
- United States
Dimensions
- Overall Width (In.)
- 8.46 in
- Overall Depth (In.)
- 8.46 in
- Overall Height (In.)
- 2.91 in
Details
- Color
- Clear/Black
- Material
- Polypropylene
- Capacity
- 36 oz
- Item
- Food Containers
- Type
- Base/Lid Combo
- Number of Compartments
- 1
- Vented
- Yes
- Dishwasher Safe
- Yes
- Microwave Safe
- Yes
- Food Container Material Type
- Plastic
Description
Anchor Packaging Culinary Squares 2-Piece Microwavable Container, 36oz, Clear/Black, 2.91",150/CT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.