Zoro Homepage
This item is Discontinued.
Anco Wiper Arm, Adjustable, 10 13/16 - 14 1/2In 41-02

Wiper Arm, Adjustable, 10 13/16 - 14 1/2In (Discontinued)

  • Mfr # 41-02
  • Zoro # G6575773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-02
Zoro #
G6575773
UPC #
-
Country of Origin
Unknown

Dimensions

Size (In.)
10-13/16 to 14-1/2
Arm Length Range
Adjustable
Arm Length
10 13/16 in to 14 1/2 in

Details

Includes
Locking Cam
Material
Steel
Item
Wiper Arm
Type
Adjustable Length
Windshield Location
Front
Arm Type
Bayonet
Mounting Hardware Included
Yes

Description

Wiper Arm, Arm Length 10 13/16 in to 14 1/2 in, Arm Type Bayonet, Material Steel, Windshield Location Front, Arm Length Range Adjustable, Includes Locking Cam, Mounting Hardware Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.