Zoro Homepage

Wiper Blade, Series 31, 19 In

  • Mfr # 31-19

  • Zoro # G2344365


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Type
Series 31
Includes
Kwik Connect Adapter
Material
DuraKlear Rubber
Series
31
Arm Type
3/16 in Side Lock, Bayonet, 9x3 Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-19
Zoro #
G2344365
UPC #
-
Country of Origin
Unknown

Dimensions

Size (In.)
19 in
Blade Length Range
18 in to 20 in
Size
19 in

Details

Item
Wiper Blade
Type
Series 31
Includes
Kwik Connect Adapter
Material
DuraKlear Rubber
Series
31
Arm Type
3/16 in Side Lock, Bayonet, 9x3 Hook
Adapter Included
Yes
Mounting Hardware Included
Yes
Blade Type
Conventional
Windshield Location
Front
Blade Material
Rubber

Description

Wiper Blade, Blade Type Conventional, Arm Type 3/16 in Side Lock, Bayonet, 9x3 Hook, 19 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 31, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.