Wiper Blade, Series 31, 22 In
Mfr # 31-22
Zoro # G2344347
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Type
Series 31
Material
DuraKlear Rubber
Arm Type
1/4 in Side Lock, 9x3 Hook, 9x4 Hook
Series
31
Includes
Kwik Connect Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-22
Zoro #
G2344347
UPC #
-
Country of Origin
Unknown
Dimensions
Size (In.)
22 in
Size
22 in
Blade Length Range
21 in to 25 in
Details
Item
Wiper Blade
Type
Series 31
Material
DuraKlear Rubber
Arm Type
1/4 in Side Lock, 9x3 Hook, 9x4 Hook
Series
31
Includes
Kwik Connect Adapter
Windshield Location
Front
Blade Material
Rubber
Adapter Included
Yes
Mounting Hardware Included
Yes
Blade Type
Conventional
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 31, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.