Zoro Homepage

Wiper Blade, Series 91, 18 In

  • Mfr # 91-18

  • Zoro # G2344231


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Type
Series 91
Includes
Kwik Connect Adapter
Material
DuraKlear Rubber
Arm Type
3/16 in Side Lock, Bayonet, 9x3 Hook
Series
91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-18
Zoro #
G2344231
UPC #
-
Country of Origin
Unknown

Dimensions

Size (In.)
18 in
Blade Length Range
18 in to 20 in
Size
18 in

Details

Item
Wiper Blade
Type
Series 91
Includes
Kwik Connect Adapter
Material
DuraKlear Rubber
Arm Type
3/16 in Side Lock, Bayonet, 9x3 Hook
Series
91
Mounting Hardware Included
Yes
Blade Type
Conventional
Blade Material
Rubber
Windshield Location
Front
Adapter Included
Yes

Description

Wiper Blade, Blade Type Conventional, Arm Type 3/16 in Side Lock, Bayonet, 9x3 Hook, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 91, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.