Zoro Homepage
This item is Discontinued.
Anco Wiper Blade, Winter, 18 In, PK10 30-18

Wiper Blade, Winter, 18 In, PK10 (Discontinued)

  • Mfr # 30-18
  • Zoro # G7118352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-18
Zoro #
G7118352
UPC #
-
Country of Origin
Unknown

Dimensions

Size (In.)
18

Details

Item
Wiper Blade
Type
Winter
Includes
Rubber Cover
Arm Type
Heavy Gauge Steel

Description

Wiper Blade, Arm Type Heavy Gauge Steel, Includes Rubber Cover, Standards -, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.