
16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 3-Pack
Mfr # 311503
Zoro # G202942501
product price: $3.15
/eaSold in multiples of 3 for $9.45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311503
Zoro #
G202942501
UPC #
091887313147
Country of Origin
United States
Details
Item
Ring Terminal
Description
Wire Range:16-14
Screw Size:5/16"
Quantity: 3
Product Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC
- Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief
- Nylon insulator, preferred by experts, for Marine Grade resistance to sunlight, water, oil, chemicals, vibration and cut-through damage
- UL Listed and CSA Recognized
- Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257° F/125° C
- Operating temperature range 40° C to 110° C
- ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
- Shrinks to form a water tight seal and the ultimate vibration and strain relief
- Tinned for corrosion resistance
- Pure copper for maximum current flow
- Brazed seam for maximum strength
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.