
16-14 Gauge - No 10 Heat Shrink Spade Terminals - 100-Pack
Mfr # 314399
Zoro # G202942655
product price: $41.79
/eaKey Features
Terminal Shape
Spade
Maximum Wire Size
14 AWG
Features
Corrosion resistant
Minimum Wire Size
16 AWG
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314399
Zoro #
G202942655
UPC #
091887318494
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Details
Item
Fork Terminal
Terminal Shape
Spade
Features
Corrosion resistant
Standards
UL, CSA
Description
Ancor heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing. When heated, these connectors form a water tight seal and the ultimate vibration and strain relief.
Features:
- Tinned for corrosion resistance
- Pure copper for maximum current flow
- Brazed seam for maximum strength
- UL listed and CSA recognized
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.