Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-14 Gauge - No 8 Heat Shrink Ring Terminal - 3-Pack

  • Mfr # 311203

  • Zoro # G802942079


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311203
Zoro #
G802942079
UPC #
091887313024
Country of Origin
United States

Details

Item
Ring Terminal

Description


Gauge Size: 16-14
Screw Size: #8
Quantity: 3
Product Features:
  • Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC.
  • Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief.
  • Nylon insulator, preferred by experts, for Marine Grade resistance to sunlight, water, oil, chemicals, vibration and cut-through damage.
  • UL Listed and CSA Recognized
  • Highest shrink ratio - shrinks to 1/3 original size.
  • Shrinks at 257 deg. F/125 deg. C.
  • Operating temperature range 40 deg. C to 110 deg. C.
  • ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
  • Shrinks to form a water tight seal and the ultimate vibration and strain relief.
  • Tinned for corrosion resistance.
  • Pure copper for maximum current flow.
  • Brazed seam for maximum strength.
  • Wire Range: 16-14
  • mm: 1-2

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.