Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16/2 Safety Duplex Cable - 500'

  • Mfr # 124750

  • Zoro # G503078688


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Fibers
2
Color
Red/Yellow
Overall Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124750
Zoro #
G503078688
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft

Details

Item
Duplex Cable
Number of Fibers
2
Color
Red/Yellow

Description

16/2 Safety Duplex Cable - 500'
Features red and yellow Marine Grade™ primary conductors in a white common jacket.
ANCOR recommends yellow wire as DC negative because black is the standard color for AC hot. There have been many cases of people working on their DC systems who have inadvertently cut the live AC wire. Because of the wide spread use of inverters, power generators and shore power connections, even today?s smallest boats pose a risk of inadvertently cutting into AC wires when working on DC systems.
ANCOR Duplex Cables are made to surpass the highest UL Boat Cable standards with ultra flexible (Type 3/Class K) stranding to resist fatigue due to
vibration and flexing
Features:
  • Outer jacket is made for easy removal and provides the best abrasion resistance available
  • ANCOR's proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, batteryacid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105° C dry and 75™ Cwet, and is resistant to heat and abrasion
  • Inner conductors are correctly color-coded to ABYC standards

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.