Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-18 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack

  • Mfr # 320103

  • Zoro # G402943230


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Type
Butt Splice
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320103
Zoro #
G402943230
UPC #
91887983289
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp

Description


Ancor's assortment of adhesive lined heat shrink butt connectors can be used as a step-down from one gauge size to another or as a multi-wire connector for one gauge size wire. These connectors offer a sealed alternative for products such as a quick-tap or 3-way connector in areas where corrosion is a concern.
Features:
  • 4:1 shrink ratio tubing to ensure a watertight seal between wires
  • Flared barrel with uniform copper wall ensures an easy and proper mechanical crimp
  • Crimp indicator on barrel for proper placement of installation tool
  • Clear heat shrink tubing ensures crimp accuracy
  • Colored stripes on the barrel indicate which crimp die to use, regardless of application

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.