Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-18 Gauge - No 8 Heat Shrink Spade Terminals - 25-Pack

  • Mfr # 313225

  • Zoro # G502943000


product price: $18.99
/ea

Key Features

Minimum Wire Size
22 AWG
Terminal Shape
Spade
Standards
UL, CSA
Maximum Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313225
Zoro #
G502943000
UPC #
091887316315
Country of Origin
United States

Dimensions

Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG

Details

Item
Fork Terminal
Terminal Shape
Spade
Standards
UL, CSA

Description


Ancor heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing. When heated, these connectors form a water tight seal and the ultimate vibration and strain relief.
Features:
  • Tinned for corrosion resistance
  • Pure copper for maximum current flow
  • Brazed seam for maximum strength
  • UL listed and CSA recognized

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.