Zoro Homepage

22-18 Male Heatshrink Disconnect - 100-Pack

  • Mfr # 316999

  • Zoro # G102942649


product price: $60.79
/ea

Key Features

Wire Gauge
22-18 AWG
Male/Female
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316999
Zoro #
G102942649
UPC #
091887318616
Country of Origin
United States

Details

Wire Gauge
22-18 AWG
Item
Heatshrink Disconnects
Male/Female
Male

Description


Features:
  • ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
  • Shrinks to form a water tight seal and the ultimate vibration and strain relief.
  • Tinned for corrosion resistance.
  • Pure copper for maximum current flow.
  • Brazed seam for maximum strength.
  • Wire Range: 22-18/.250
  • Size: 0.3-0.8mm/6.4mm
  • Gender: Male
  • Qty/Pkg: 100

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.