Zoro Homepage

22-18 Male Heatshrink Disconnects - 25-Pack

  • Mfr # 316925

  • Zoro # G710045787


product price: $30.15
/ea

Key Features

Use with Wire Size
22-18 AWG
Material
Copper
Standards
UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316925
Zoro #
G710045787
UPC #
091887317022
Country of Origin
China

Dimensions

Use with Wire Size
22-18 AWG

Details

Item
Heat Shrink Tube Disconnect
Material
Copper
Standards
UL, CSA

Description

22-18 Male Heatshrink Disconnects - 25-Pack Ancor heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing. When heated, these connectors form a water tight seal and the ultimate vibration and strain relief. Features: Tinned for corrosion resistance Pure copper for maximum current flow Brazed seam for maximum strength UL listed and CSA recognized.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.