Shop ANCOR
See all product information
Create Account
320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar
Mfr # 320000
Zoro # G301977473
product price:Â $49.44
/eaKey Features
Type
Butt Splice
Color
Multicolored
Maximum Wire Size
10 AWG
Insulation Material
Heat Shrink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320000
- Zoro #
- G301977473
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 24 AWG
Details
- Item
- Wire Connector Kit
- Type
- Butt Splice
- Color
- Multicolored
- Insulation Material
- Heat Shrink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.