
8 to 4/0 AWG Heavy-Duty Hex Lug & Terminal Crimper
Mfr # 703040
Zoro # G303533127
product price: $281.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
703040
Zoro #
G303533127
UPC #
91887987072
Country of Origin
Taiwan, Province of China
Description
8 to 4/0 AWG Heavy-Duty Hex Lug & Terminal Crimper
This crimper uses revolving dies to create a hex style crimp for 8 AWG to 4/0 AWG
Length 24.4" (62 cm)
This crimper uses revolving dies to create a hex style crimp for 8 AWG to 4/0 AWG
Length 24.4" (62 cm)
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.