
Adhesive Lined Heat Shrink Tube, 3:1 I.D. Shrink Ratio, 1/8 in I.D. Before Shrinking, Black, 12 in
Mfr # 301124
Zoro # G503046472
product price: $22.19
/eaKey Features
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/32 in
Material
Cross-Linked Polyolefin
Color
Black
Use with Wire Size
18 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
301124
Zoro #
G503046472
UPC #
91887300086
Country of Origin
China
Dimensions
Length
12 in
Use with Wire Size
18 AWG
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
1/32 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
1/8 in
Description
Adhesive Lined Heat Shrink Tubing (ALT) - 1/8" x 12" - 10-Pack - Black
Package of 10 Black 12"(30.5cm) long sections with a 1/8"(3.2mm) diameter that shrinks to 1/32"(0.8 mm)
Wire Range: <18 AWG
Features:
Package of 10 Black 12"(30.5cm) long sections with a 1/8"(3.2mm) diameter that shrinks to 1/32"(0.8 mm)
Wire Range: <18 AWG
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and
will not burn like PVC - Heat activated adhesive lining provides impervious seal to salt water,
oil, acids, and sunlight as well as providing strain relief - Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257°F / 125°C
- Operating temperature range of -40°C to 110°C
- UL 224
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.