
Adhesive Lined Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Red, 12 in
Mfr # 305624
Zoro # G003046538
product price: $21.39
/eaKey Features
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Cross-Linked Polyolefin
Use with Wire Size
8 to 4 AWG
Temp. Range
-40° to 110°C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
305624
Zoro #
G003046538
UPC #
091887974027
Country of Origin
China
Dimensions
Length
12 in
Use with Wire Size
8 to 4 AWG
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/32 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Description
Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Red
Package of 5 Red 12"(30.5cm) long sections with a 1/2"(12.7mm) diameter that shrinks to 5/32"(4mm)
Wire Range: 8-4 AWG
Features:
Package of 5 Red 12"(30.5cm) long sections with a 1/2"(12.7mm) diameter that shrinks to 5/32"(4mm)
Wire Range: 8-4 AWG
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and
will not burn like PVC - Heat activated adhesive lining provides impervious seal to salt water,
oil, acids, and sunlight as well as providing strain relief - Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257°F / 125°C
- Operating temperature range of -40°C to 110°C
- UL 224
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.