Zoro Homepage

Battery Cable Assembly, 2 AWG (34mm²) Wire, 5/16" (7.93mm)

  • Mfr # 189140

  • Zoro # G703079287


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189140
Zoro #
G703079287
UPC #
091887862836
Country of Origin
United States

Description

Battery Cable Assembly, 2 AWG (34mm2) Wire, 5/16" (7.93mm) Stud, Black - 18" (45.7cm)
Ancor Marine Grade Standard Battery Cable Assemblies are manufactured with Ancor's premium UL1426 tinned copper battery cable. The battery cable is fine stranded to produce maximum conductivity and flexibility. In addition, all Ancor battery cable is flame retarded, UV inhibited, rated to 600V and 105°C. The lugs are tinned copper to avoid corrosion and last longer. Each end has a piece of Ancor's adhesive lined 3:1 heatshrink tubing placed over the electrical connection. The heatshrink tubing seals out moisture and other corrosive elements found in the marine environment, and provides strain relief to ensure a longer lasting battery connection.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.