Zoro Homepage

Bilge Pump Cable - 14/3 STOW-A Jacket - 3x2mm, - Sold By The Foot

  • Mfr # 1564-FT

  • Zoro # G116087633


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1564-FT
Zoro #
G116087633
UPC #
-
Country of Origin
United States

Description

Bilge Pump Cable - 14/3 STOW-A Jacket - 3x2mm2 - Sold By The FootFeatures: UL1426 Premium Tinned Copper Boat CableANCOR Marine Grade™ wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible Type 3 stranding resists fatigue due to vibration and flexingBilge Pump Cable features grey insulation with black, brown and red conductors specifically for bilge pumps. Oil resistantANCOR's proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105 Deg C dry and 75 Deg C wet, and is resistant to heat and abrasionSTOW - A - Water resistant jacketExceeds all UL 1426, US Coast Guard Charterboat CFR Title 46 and ABYC standardsMade to surpass the highest UL Boat Cable standards with ultra flexible Type 3/Class K stranding to resist fatigue due to vibration and flexing

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.