Zoro Homepage

Cable Tie, 11 in L, Black, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # 199265

  • Zoro # G015354768


product price: $56.99
/pk 500, $0.11/ea

Key Features

Cable Tie Style
Self Cutting, UV Resistant
Nominal Length
11 in
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199265
Zoro #
G015354768
UPC #
91887987515
Country of Origin
China

Dimensions

Nominal Length
11 in

Details

Item
Cable Tie
Cable Tie Style
Self Cutting, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb

Description

11in UV Black Self Cutting Cable Zip Ties - 500-Pack Save time and frustration using the latest innovation from Ancor, a self-cutting cable tie. Simply lock and twist to finish the job, with no need for additional tools! This leaves a clean cut, which improves appearance and eliminates the sharp tail while maintaining a 50 pound tensile strength.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.