Zoro Homepage

Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 75 lb Strength, 100 PK

  • Mfr # 199215

  • Zoro # G615354762


product price: $12.19
/pk 100, $0.12/ea

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199215
Zoro #
G615354762
UPC #
93344501524
Country of Origin
China

Dimensions

Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
75 lb

Description

Ancor 14in UV Black Standard Cable Zip Ties - 100 Pack

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.